Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

D140C35H https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-C-HBS-2-MPB-NKW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMjh8aW1hZ2UvanBlZ3xhREJrTDJnelpTOHhNREEzT0RrMU5qYzRNVFU1T0M5SlRrUllXRmhUVUV0VVdGaGZVa05mUTE5SVFsTmZNbDlOVUVKZlRrdFhYME5UWHpNd01IZ3pNREF1YW5CbnxhZGNiODNkMTQyMGNiNzlmMzZjNWUyMTBjMmE5ODg5NzAwZTdkMDA3ODlkMTgzYjlkMDZmZTRhZTk5NGM0YmFi
17160040 Roller Chain Sprockets 

TSUBAKI TSUBAKI

D140C35H

Description

D140C35H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

Roller Chain Sprocket; 140-2 Chain; 35 Teeth; 2 Row of Teeth; Hardened Teeth; 20.494" Outside Diameter; 19.523" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material

Part #

D140C35H

BDI #
17160040

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
90.845
EAN
0097039589415
Product Group - BDI
M02312
Chain Size
140-2
Number of Teeth
35
Number of Rows of Teeth
2
Hub Type
C-Hub Both Sides
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
D140C35
Weight / LBS
200.1
Long Description
Roller Chain Sprocket; 140-2 Chain; 35 Teeth; 2 Row of Teeth; Hardened Teeth; 20.494" Outside Diameter; 19.523" Pitch Diameter; C-Hub Both Sides; Rough Bore Mount; No Bushing; 1-3/4" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
20.494 Inch | 520.548 Millimeter
Pitch Diameter
19.523 Inch | 495.884 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh