TSUBAKI
TSUBAKI
D200B24
TSUBAKI TSUBAKI
Description
D200B24 SPROCKET ; SB 2"
Roller Chain Sprocket; 200-2 Chain; 24 Teeth; 2 Row of Teeth; Hardened Teeth; 20.49" Outside Diameter; 19.153" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
D200B24
BDI #
913538
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D200B24/p/913538
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
145.05
EAN
0097039589675
Product Group - BDI
M02312
Chain Size
200-2
Number of Teeth
24
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
5.75
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
145.371
Long Description
Roller Chain Sprocket; 200-2 Chain; 24 Teeth; 2 Row of Teeth; Hardened Teeth; 20.49" Outside Diameter; 19.153" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 2-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Pitch Diameter
19.153 Inch | 486.486 Millimeter
Outside Diameter
20.49 Inch | 520.446 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh