

TSUBAKI
TSUBAKI
D32B15ZH X 90MM
TSUBAKI TSUBAKI
Description
D32B15ZH X 90MM MULTIPLE STRAND SPROCKET
Roller Chain Sprocket; 90MM Bore; 32B-2 Chain; 15 Teeth; 2 Row of Teeth; Yes Hardened Teeth; 269.443MM Outside Diameter; 244.33MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
D32B15ZH X 90MM
BDI #
21564755
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/D32B15ZH-X-90MM/p/21564755
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
32B-2
Number of Teeth
15
Number of Rows of Teeth
2
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 90MM Bore; 32B-2 Chain; 15 Teeth; 2 Row of Teeth; Yes Hardened Teeth; 269.443MM Outside Diameter; 244.33MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Outside Diameter
10.608 Inch | 269.443 Millimeter
Bore
3.543 Inch | 90 Millimeter
Pitch Diameter
9.619 Inch | 244.33 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh