https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-DS-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NTB8aW1hZ2UvanBlZ3xhR1l5TDJneU55OHhNRE14TmpjeE1qRTBPVEF5TWk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw5RVUxOVRWRXhmTXpBd2VETXdNQzVxY0djfDIzNTNkZTA3MmNhMTA3ZTNjMGY2ZDBhZWMwYWJhODdkYjZlZWU5Mzg2N2YwMmRlN2EwOWIxNmRjZGFlYWNhZmM
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-DS-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4NTB8aW1hZ2UvanBlZ3xhR1l5TDJneU55OHhNRE14TmpjeE1qRTBPVEF5TWk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw5RVUxOVRWRXhmTXpBd2VETXdNQzVxY0djfDIzNTNkZTA3MmNhMTA3ZTNjMGY2ZDBhZWMwYWJhODdkYjZlZWU5Mzg2N2YwMmRlN2EwOWIxNmRjZGFlYWNhZmM
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
DS2060B17 MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
DS2060B17 MTO SPROCKET
Roller Chain Sprocket; 2060 Chain; 17 Teeth; 2 Row of Teeth; No Hardened Teeth; 4.46" Outside Diameter; 4.152" Pitch Diameter; B-Double Single; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
DS2060B17 MTO
BDI #
21536518
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/DS2060B17-MTO/p/21536518
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
2060
Number of Teeth
17
Number of Rows of Teeth
2
Hub Type
B-Double Single
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Conveyor Series | Double Pitch
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 2060 Chain; 17 Teeth; 2 Row of Teeth; No Hardened Teeth; 4.46" Outside Diameter; 4.152" Pitch Diameter; B-Double Single; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.152 Inch | 105.461 Millimeter
Outside Diameter
4.46 Inch | 113.284 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

