https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-DS-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMjB8aW1hZ2UvanBlZ3xhR1l5TDJnM015OHhNRE14TmpjME1EZzROalUxT0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY5RVUxOUxWMTlUVkV4Zk16QXdlRE13TUM1cWNHY3w5NDQzOTZiMDNkNTg5ZDQwYTI1ZGU3NWU0ODQ1NzgxODU3MzhhMzI5YTQ5YmUzMGY3ZTQ1YmQ3YzcxYzFiYzM0
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-DS-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMjB8aW1hZ2UvanBlZ3xhR1l5TDJnM015OHhNRE14TmpjME1EZzROalUxT0M5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY5RVUxOUxWMTlUVkV4Zk16QXdlRE13TUM1cWNHY3w5NDQzOTZiMDNkNTg5ZDQwYTI1ZGU3NWU0ODQ1NzgxODU3MzhhMzI5YTQ5YmUzMGY3ZTQ1YmQ3YzcxYzFiYzM0
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
DS40A17 X 1IN 1/4 X 1/8KW
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
DS40A17 X 1IN 1/4 X 1/8KW SPROCKET
Roller Chain Sprocket; 1" Bore; 40 Chain; 17 Teeth; 2 Row of Teeth; No Hardened Teeth; 2.974" Outside Diameter; 2.721" Pitch Diameter; A-Double Single; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
DS40A17 X 1IN 1/4 X 1/8KW
BDI #
24681502
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/DS40A17-X-1IN-1-4-X-1-8KW/p/24681502
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
17
Number of Rows of Teeth
2
Hub Type
A-Double Single
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 1" Bore; 40 Chain; 17 Teeth; 2 Row of Teeth; No Hardened Teeth; 2.974" Outside Diameter; 2.721" Pitch Diameter; A-Double Single; Finished Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
2.974 Inch | 75.54 Millimeter
Pitch Diameter
2.721 Inch | 69.12 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

