https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-3-KW-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA3NzN8aW1hZ2UvanBlZ3xhRGN3TDJnNFppOHhNREEzTmpNMk9ESTBNRFkzTUM5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY4elgwdFhYMU5VVEY4ek1EQllNekF3TG1wd1p3fGFmMmVjNzc2NGZhMDVkYjk2ODUwNjg0OGQzMGNkZjkzOWMwMDUyYWFkOGIwY2VmZjY5MTc1ODA1YTYyNmFkYzU
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-3-KW-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTA3NzN8aW1hZ2UvanBlZ3xhRGN3TDJnNFppOHhNREEzTmpNMk9ESTBNRFkzTUM5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY4elgwdFhYMU5VVEY4ek1EQllNekF3TG1wd1p3fGFmMmVjNzc2NGZhMDVkYjk2ODUwNjg0OGQzMGNkZjkzOWMwMDUyYWFkOGIwY2VmZjY5MTc1ODA1YTYyNmFkYzU
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
E50A30 X 2-1/2IN
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
SPROCKET
Roller Chain Sprocket; 2-1/2" Bore; 50-3 Chain; 30 Teeth; 3 Row of Teeth; No Hardened Teeth; 6.321" Outside Diameter; 5.979" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
E50A30 X 2-1/2IN
BDI #
21588792
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/E50A30-X-2-1-2IN/p/21588792
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
50-3
Number of Teeth
30
Number of Rows of Teeth
3
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 2-1/2" Bore; 50-3 Chain; 30 Teeth; 3 Row of Teeth; No Hardened Teeth; 6.321" Outside Diameter; 5.979" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Pitch Diameter
5.979 Inch | 151.87 Millimeter
Outside Diameter
6.321 Inch | 160.553 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

