

TSUBAKI
TSUBAKI
H100BTL70Z
TSUBAKI TSUBAKI
Description
H100BTL70Z ROLLER CHAIN SPROCKET ; TAPERED FOR 100 CHAIN A 3020 TL 70T
Roller Chain Sprocket; 100 Chain; 70 Teeth; 1 Row of Teeth; Hardened Teeth; 28.584" Outside Diameter; 27.861" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H100BTL70Z
BDI #
22522845
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H100BTL70Z/p/22522845
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
100
Number of Teeth
70
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
3020
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 100 Chain; 70 Teeth; 1 Row of Teeth; Hardened Teeth; 28.584" Outside Diameter; 27.861" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
1.25 Inch | 31.75 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 24 To 75 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
27.861 Inch | 707.68 Millimeter
Outside Diameter
28.584 Inch | 726.034 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh