

TSUBAKI
TSUBAKI
H120A9
TSUBAKI TSUBAKI
Description
H120A9 1-1/4 RSB ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2" PIT 9T A-PLATE W/HT
Roller Chain Sprocket; 120 Chain; 9 Teeth; 1 Row of Teeth; Hardened Teeth; 5.022" Outside Diameter; 4.386" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
H120A9
BDI #
913877
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H120A9/p/913877
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.54
EAN
0097039311719
Product Group - BDI
M02312
Chain Size
120
Number of Teeth
9
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
3
Long Description
Roller Chain Sprocket; 120 Chain; 9 Teeth; 1 Row of Teeth; Hardened Teeth; 5.022" Outside Diameter; 4.386" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Outside Diameter
5.022 Inch | 127.559 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
4.386 Inch | 111.4 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh