

TSUBAKI
TSUBAKI
H120B20 X 3-1/8
TSUBAKI TSUBAKI
Description
120B20H X 3-1/8 ROLLER CHAIN SPROCKET ; 10.371" OD X 2-3/8" LTB X 1-1/2" P STEEL
Roller Chain Sprocket; 3-1/8" Bore; 120 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 10.371" Outside Diameter; 9.588" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H120B20 X 3-1/8
BDI #
21559214
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H120B20-X-3-1-8/p/21559214
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.36
Product Group - BDI
M02312
Chain Size
120
Number of Teeth
20
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
5.20291
Long Description
Roller Chain Sprocket; 3-1/8" Bore; 120 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 10.371" Outside Diameter; 9.588" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
9.588 Inch | 243.535 Millimeter
Outside Diameter
10.371 Inch | 263.423 Millimeter
Bore
3.125 Inch | 79.375 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh