

TSUBAKI
TSUBAKI
H160C35 X 5-7/16 KW 2SS
TSUBAKI TSUBAKI
Description
H160C35 X 5-7/16 KW 2SS CHAIN SPROCKET ; 35 TEETH C-HUB 5-7/16IN BORE
Roller Chain Sprocket; 5-7/16" Bore; 160 Chain; 35 Teeth; 1 Row of Teeth; Hardened Teeth; 23-27/64" Outside Diameter; 22.312" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H160C35 X 5-7/16 KW 2SS
BDI #
23237937
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H160C35-X-5-7-16-KW-2SS/p/23237937
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
160
Number of Teeth
35
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 5-7/16" Bore; 160 Chain; 35 Teeth; 1 Row of Teeth; Hardened Teeth; 23-27/64" Outside Diameter; 22.312" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 2" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
23.422 Inch | 594.919 Millimeter
Bore
5.438 Inch | 138.125 Millimeter
Pitch Diameter
22.312 Inch | 566.725 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh