

TSUBAKI
TSUBAKI
H2080B19 X 50MM 14X3.8MM KW 2SS
TSUBAKI TSUBAKI
Description
H2080B19X50MM 14X3.8MM KW 2SS SPROCKET ; 6.58" OD X 1.625" LTB X 2" P STEEL
Roller Chain Sprocket; 50MM Bore; 2080 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 167.386MM Outside Diameter; 156.464MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 50.8MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H2080B19 X 50MM 14X3.8MM KW 2SS
BDI #
21524974
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H2080B19-X-50MM-14X3-8MM-KW-2SS/p/21524974
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
2080
Number of Teeth
19
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Conveyor Series | Double Pitch | With 2 Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Conveying Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 50MM Bore; 2080 Chain; 19 Teeth; 1 Row of Teeth; Hardened Teeth; 167.386MM Outside Diameter; 156.464MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 50.8MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
6.59 Inch | 167.386 Millimeter
Pitch Diameter
6.16 Inch | 156.464 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Bore
1.969 Inch | 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh