

TSUBAKI
TSUBAKI
H32BA16
TSUBAKI TSUBAKI
Description
32BA16 ; POR SB 40MM HARDENED SPROCKET
Roller Chain Sprocket; 32B-1 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 285.852MM Outside Diameter; 260.39MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
H32BA16
BDI #
921610
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H32BA16/p/921610
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
5.285
EAN
0696223034757
Product Group - BDI
M02312
Chain Size
32B-1
Number of Teeth
16
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
25.66181
Long Description
Roller Chain Sprocket; 32B-1 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 285.852MM Outside Diameter; 260.39MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 50.8MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Pitch Diameter
10.252 Inch | 260.39 Millimeter
Outside Diameter
11.254 Inch | 285.852 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh