

TSUBAKI
TSUBAKI
H40B16X22MM 6MMX2.8MM KW 2SS
TSUBAKI TSUBAKI
Description
40B16X22MM 6MMX2.8MM KW 2SS SPROCKET ; (1)SS OVER KW,(1)SS AT 120 DEGREES
Roller Chain Sprocket; 22MM Bore; 40 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 71.476MM Outside Diameter; 65.1MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 12.7MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H40B16X22MM 6MMX2.8MM KW 2SS
BDI #
25166011
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H40B16X22MM-6MMX2-8MM-KW-2SS/p/25166011
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
16
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 22MM Bore; 40 Chain; 16 Teeth; 1 Row of Teeth; Hardened Teeth; 71.476MM Outside Diameter; 65.1MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 12.7MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
2.814 Inch | 71.476 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pitch Diameter
2.563 Inch | 65.1 Millimeter
Bore
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh