

TSUBAKI
TSUBAKI
H4859C12F X 6-1/2
TSUBAKI TSUBAKI
Description
H4859C12F X 6-1/2 ; POR FB 6-7/16IN MINUS-0/PLUS-.002
Roller Chain Sprocket; 6-7/16" Bore; 4859 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 23.182" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 6" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
H4859C12F X 6-1/2
BDI #
18692825
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H4859C12F-X-6-1-2/p/18692825
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171902
Weight / Kilogram
220.45
Product Group - BDI
M02312
Chain Size
4859
Number of Teeth
12
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Engineered Class Sprocket
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
486
Long Description
Roller Chain Sprocket; 6-7/16" Bore; 4859 Chain; 12 Teeth; 1 Row of Teeth; Hardened Teeth; 23.182" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 6" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
23.182 Inch | 588.823 Millimeter
Bore
6.438 Inch | 163.525 Millimeter
Chain Pitch
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh