

TSUBAKI
TSUBAKI
H60B28X40MM 12X3.3MM KW 2SS
TSUBAKI TSUBAKI
Description
H60B28X40MM 12X3.3MM KW 2SS SPKT ; (1)SS OVER KW (1)SS AT 120DEG W/HT
Roller Chain Sprocket; 40MM Bore; 60 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 180.492MM Outside Diameter; 170.14MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 19.05MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H60B28X40MM 12X3.3MM KW 2SS
BDI #
23775213
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H60B28X40MM-12X3-3MM-KW-2SS/p/23775213
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
28
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 40MM Bore; 60 Chain; 28 Teeth; 1 Row of Teeth; Hardened Teeth; 180.492MM Outside Diameter; 170.14MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 19.05MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
7.106 Inch | 180.492 Millimeter
Pitch Diameter
6.698 Inch | 170.14 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh