

TSUBAKI
TSUBAKI
H80-4C14F X 2-3/16 1/2X1/4 KW 2SS
TSUBAKI TSUBAKI
Description
H80-4C14F X 2-3/16 1/2X1/4 KW 2SS SPRCKT ; 3-3/8IN HD 5-1/2IN LTB
Roller Chain Sprocket; 2-3/16" Bore; 80-4 Chain; 14 Teeth; 4 Row of Teeth; Hardened Teeth; 4.981" Outside Diameter; 4.494" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H80-4C14F X 2-3/16 1/2X1/4 KW 2SS
BDI #
25176606
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H80-4C14F-X-2-3-16-1-2X1-4-KW-2SS/p/25176606
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
80-4
Number of Teeth
14
Number of Rows of Teeth
4
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 2-3/16" Bore; 80-4 Chain; 14 Teeth; 4 Row of Teeth; Hardened Teeth; 4.981" Outside Diameter; 4.494" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
2.188 Inch | 55.575 Millimeter
Pitch Diameter
4.494 Inch | 114.15 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Outside Diameter
4.981 Inch | 126.517 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh