

TSUBAKI
TSUBAKI
H80-4C95 3.4385/3.4405 3/4 X 3/8KW
TSUBAKI TSUBAKI
Description
H80-4C95 3.4385/3.4405 3/4X3/8KW SHEAVE ; INCL SMART TOOTH AND BLUE FINISH
Roller Chain Sprocket; 3.439" Bore; 80-4 Chain; 95 Teeth; 4 Row of Teeth; Hardened Teeth; 30-53/64" Outside Diameter; 30.245" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H80-4C95 3.4385/3.4405 3/4 X 3/8KW
BDI #
25176560
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H80-4C95-3-4385-3-4405-3-4-X-3-8KW/p/25176560
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
0
Product Group - BDI
M02350
Chain Size
80-4
Number of Teeth
95
Number of Rows of Teeth
4
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 3.439" Bore; 80-4 Chain; 95 Teeth; 4 Row of Teeth; Hardened Teeth; 30-53/64" Outside Diameter; 30.245" Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
3.439 Inch | 87.351 Millimeter
Outside Diameter
30.828 Inch | 783.031 Millimeter
Pitch Diameter
30.245 Inch | 768.22 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh