Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

H80A20X55MM FULLY SPLIT W/HOLES PER DWG https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-A-1-SP-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMzR8aW1hZ2UvanBlZ3xhR05oTDJnd05pOHhNRE16TlRnMk16YzVPVGd6T0M5SlRrUlZVMVJUVUV0VVdGaGZVa05mUVY4eFgxTlFYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3w5YmVlZTEwYTZkZjA5YTExNmMzYmY2ZjJiZWIxMTJjMTQzNGM3ZTQzMTk5N2EzY2U0MjI3NzdiOGVjNzk3MGE0
23048395 Roller Chain Sprockets 

TSUBAKI TSUBAKI

H80A20X55MM FULLY SPLIT W/HOLES PER DWG

Description

H80A20X55MM SPLIT W/HOLES PER DWG SPRKT ; (4)13MM DIA HOLES EQ SPACED ON 110MM BC

Roller Chain Sprocket; 55MM Bore; 80 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 175.616MM Outside Diameter; 162.357MM Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 25.4MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

H80A20X55MM FULLY SPLIT W/HOLES PER DWG

BDI #
23048395

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
20
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 55MM Bore; 80 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 175.616MM Outside Diameter; 162.357MM Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 25.4MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
6.914 Inch | 175.616 Millimeter
Bore
2.165 Inch | 55 Millimeter
Pitch Diameter
6.392 Inch | 162.357 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh