Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

H80B17 X 45MM DWG SPR080-025-17 https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NjR8aW1hZ2UvanBlZ3xhRE5tTDJnd05DOHhNRE16TlRnMk9ETXlNVGd5TWk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmY2QxZmUyZmZkNzE5NjY2MjU3NTdkMDkyNWUzMjZmM2ZkODBkN2MyMzNhNDkwNjhiYTk5OTcwNThlY2NjMjE
23231538 Roller Chain Sprockets 

TSUBAKI TSUBAKI

H80B17 X 45MM DWG SPR080-025-17

Description

H80B17 X 45MM DWG SPR080-025-17 SPROCKET ; EXCEPT STD HOD AND LTB

Roller Chain Sprocket; 45MM Bore; 80 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 151.105MM Outside Diameter; 138.23MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 25.4MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material

Part #

H80B17 X 45MM DWG SPR080-025-17

BDI #
23231538

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
17
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 45MM Bore; 80 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 151.105MM Outside Diameter; 138.23MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 25.4MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
5.949 Inch | 151.105 Millimeter
Bore
1.772 Inch | 45 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
5.442 Inch | 138.23 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh