

TSUBAKI
TSUBAKI
H80B32X65MM 18X4.4MM KW 2SS
TSUBAKI TSUBAKI
Description
H80B32X65MM 18X4.4MM KW 2SS SPKT ; (1)SS OVER KW (1)SS AT 120DEG W/HT
Roller Chain Sprocket; 65MM Bore; 80 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 273.126MM Outside Diameter; 259.14MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 25.4MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
H80B32X65MM 18X4.4MM KW 2SS
BDI #
23775217
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/H80B32X65MM-18X4-4MM-KW-2SS/p/23775217
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
32
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 65MM Bore; 80 Chain; 32 Teeth; 1 Row of Teeth; Hardened Teeth; 273.126MM Outside Diameter; 259.14MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 25.4MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
10.753 Inch | 273.126 Millimeter
Pitch Diameter
10.202 Inch | 259.14 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Bore
2.559 Inch | 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh