https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-A-DS-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMjB8aW1hZ2UvanBlZ3xhREppTDJnMFpTOHhNRE16TlRnMk5ERTJNREk0Tmk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUVY5RVUxOUxWMTlUVkV4Zk16QXdlRE13TUM1cWNHY3xlZjVmODYzNzQ2ZDAxM2MzZWQ0MDUyZGNiN2E1ZTFhYzhjMzUzYjdlODYyODI5YjMzNmJiYmMzYzJkMTEyZGJh
https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-A-DS-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMjB8aW1hZ2UvanBlZ3xhREppTDJnMFpTOHhNRE16TlRnMk5ERTJNREk0Tmk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUVY5RVUxOUxWMTlUVkV4Zk16QXdlRE13TUM1cWNHY3xlZjVmODYzNzQ2ZDAxM2MzZWQ0MDUyZGNiN2E1ZTFhYzhjMzUzYjdlODYyODI5YjMzNmJiYmMzYzJkMTEyZGJh
TSUBAKI
TSUBAKI
HDS80A15F X 1-11/16 KWSS
TSUBAKI TSUBAKI
Description
HDS80A15F X 1-11/16 KWSS SPROCKET ; ADS80A15
Roller Chain Sprocket; 1-11/16" Bore; 80 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 5.304" Outside Diameter; 4.81" Pitch Diameter; A-Double Single; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
HDS80A15F X 1-11/16 KWSS
BDI #
25182473
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/HDS80A15F-X-1-11-16-KWSS/p/25182473
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
15
Number of Rows of Teeth
2
Hub Type
A-Double Single
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 1-11/16" Bore; 80 Chain; 15 Teeth; 2 Row of Teeth; Hardened Teeth; 5.304" Outside Diameter; 4.81" Pitch Diameter; A-Double Single; Finished Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Pitch Diameter
4.81 Inch | 122.17 Millimeter
Outside Diameter
5.304 Inch | 134.722 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

