

TSUBAKI
TSUBAKI
RS10B-1A52T
TSUBAKI TSUBAKI
Description
10BA52 ; POR SPROCKET SB 24MM
Roller Chain Sprocket; 10B-1 Chain; 52 Teeth; 1 Row of Teeth; Hardened Teeth; 271.983MM Outside Diameter; 262.92MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
RS10B-1A52T
BDI #
920687
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS10B-1A52T/p/920687
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.643
EAN
0696223007638
Product Group - BDI
M02312
Chain Size
10B-1
Number of Teeth
52
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
7.98073
Long Description
Roller Chain Sprocket; 10B-1 Chain; 52 Teeth; 1 Row of Teeth; Hardened Teeth; 271.983MM Outside Diameter; 262.92MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 15.875MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Chain Pitch
0.625 Inch | 15.875 Millimeter
Outside Diameter
10.708 Inch | 271.983 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
10.351 Inch | 262.92 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh