

TSUBAKI
TSUBAKI
RS16B-1B48T
TSUBAKI TSUBAKI
Description
16BB48 ; POR SPROCKET SB 32MM
Roller Chain Sprocket; 16B-1 Chain; 48 Teeth; 1 Row of Teeth; Hardened Teeth; 402.768MM Outside Diameter; 388.36MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Part #
RS16B-1B48T
BDI #
920887
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS16B-1B48T/p/920887
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
6.674
EAN
0696223012021
Product Group - BDI
M02312
Chain Size
16B-1
Number of Teeth
48
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
80
Minimum Plain Bore
Yes
Other Features
BS/DIN Sprocket
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
32.40795
Long Description
Roller Chain Sprocket; 16B-1 Chain; 48 Teeth; 1 Row of Teeth; Hardened Teeth; 402.768MM Outside Diameter; 388.36MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 25.4MM Chain Pitch; ISO Roller Chain; No Keyway; Carbon Steel Material
Pitch Diameter
15.29 Inch | 388.36 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
15.857 Inch | 402.768 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh