

TSUBAKI
TSUBAKI
RS240-1A20T
TSUBAKI TSUBAKI
Description
RS240-1A20T SPROCKET ; STOCK BORE
Roller Chain Sprocket; 240 Chain; 20 Teeth; 1 Row of Teeth; Yes Hardened Teeth; 20.74" Outside Diameter; 19.177" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
RS240-1A20T
BDI #
17159140
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS240-1A20T/p/17159140
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
58.97
EAN
0097039313195
Product Group - BDI
M02312
Chain Size
240
Number of Teeth
20
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
144.12941
Long Description
Roller Chain Sprocket; 240 Chain; 20 Teeth; 1 Row of Teeth; Yes Hardened Teeth; 20.74" Outside Diameter; 19.177" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 3" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Chain Pitch
3 Inch | 76.2 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
19.177 Inch | 487.096 Millimeter
Outside Diameter
20.74 Inch | 526.796 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh