

TSUBAKI
TSUBAKI
RS35-1B14T-SS
TSUBAKI TSUBAKI
Description
RS35-1B14T-SS ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 35 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 1.868" Outside Diameter; 1.685" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
RS35-1B14T-SS
BDI #
914344
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS35-1B14T-SS/p/914344
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.118
EAN
0097039390516
Product Group - BDI
M02312
Chain Size
35
Number of Teeth
14
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Stainless Steel
Max Bore
0.875
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.26
Long Description
Roller Chain Sprocket; 35 Chain; 14 Teeth; 1 Row of Teeth; Hardened Teeth; 1.868" Outside Diameter; 1.685" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Chain Pitch
0.375 Inch | 9.525 Millimeter
Outside Diameter
1.868 Inch | 47.447 Millimeter
Pitch Diameter
1.685 Inch | 42.8 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh