

TSUBAKI
TSUBAKI
RS40-1B43T
TSUBAKI TSUBAKI
Description
40B43 ; POR SPROCKET SB 3/4IN
Roller Chain Sprocket; 40 Chain; 43 Teeth; 1 Row of Teeth; Hardened Teeth; 7.132" Outside Diameter; 6.85" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
RS40-1B43T
BDI #
912460
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS40-1B43T/p/912460
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
2.043
Product Group - BDI
M02312
Chain Size
40
Number of Teeth
43
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
2
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
2.043
Long Description
Roller Chain Sprocket; 40 Chain; 43 Teeth; 1 Row of Teeth; Hardened Teeth; 7.132" Outside Diameter; 6.85" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/2" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6.85 Inch | 173.99 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Outside Diameter
7.132 Inch | 181.153 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh