

TSUBAKI
TSUBAKI
RS60-1B17TQ-H025A-J08D1M06 DRAWING1-4
TSUBAKI TSUBAKI
Description
TSUBAKI RS60-1B17TQ-H025A-J08D1M06 DRAWING1-4
Roller Chain Sprocket; 25MM Bore; 60 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 113.335MM Outside Diameter; 103.683MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 19.05MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
RS60-1B17TQ-H025A-J08D1M06 DRAWING1-4
BDI #
24732223
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS60-1B17TQ-H025A-J08D1M06-DRAWING1-4/p/24732223
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
60
Number of Teeth
17
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 25MM Bore; 60 Chain; 17 Teeth; 1 Row of Teeth; Hardened Teeth; 113.335MM Outside Diameter; 103.683MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 19.05MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
4.462 Inch | 113.335 Millimeter
Bore
0.984 Inch | 25 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pitch Diameter
4.082 Inch | 103.683 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh