

TSUBAKI
TSUBAKI
RS80-1A56T
TSUBAKI TSUBAKI
Description
RS80-1A56T SPROCKET ; STOCK BORE
Roller Chain Sprocket; 80 Chain; 56 Teeth; 1 Row of Teeth; Hardened Teeth; 18.407" Outside Diameter; 17.835" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
RS80-1A56T
BDI #
911920
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/RS80-1A56T/p/911920
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
17.21
EAN
0097039311221
Product Group - BDI
M02312
Chain Size
80
Number of Teeth
56
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
17.252
Long Description
Roller Chain Sprocket; 80 Chain; 56 Teeth; 1 Row of Teeth; Hardened Teeth; 18.407" Outside Diameter; 17.835" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Outside Diameter
18.407 Inch | 467.538 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Pitch Diameter
17.835 Inch | 453.009 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh