TSUBAKI
TSUBAKI
SS25B10
TSUBAKI TSUBAKI
Description
SS25B10 ; POR SB ROLLER CHIAN SPROCKET
Roller Chain Sprocket; 25 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 0.919" Outside Diameter; 0.809" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Part #
SS25B10
BDI #
20885929
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/SS25B10/p/20885929
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.018
EAN
0009703939023
Product Group - BDI
M02312
Chain Size
25
Number of Teeth
10
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Stainless Steel
Max Bore
0.25
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
0.018
Long Description
Roller Chain Sprocket; 25 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 0.919" Outside Diameter; 0.809" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Stainless Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
0.919 Inch | 23.343 Millimeter
Pitch Diameter
0.809 Inch | 20.549 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh