Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

04B-1 RIV NR. 04B1 https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
1403796 Roller Chains 

SATI SATI

04B-1 RIV NR. 04B1

Description

GL 04B-1 ; GL 04B-1 ITA

Roller Chain; 04B Chain Size; Riveted; 6MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 4MM Roller Diameter; 2.8MM Roller Width; 0.6MM Plate Thickness; 5MM Plate Height; Curved; 1.85MM Pin Diameter

Part #

04B1

BDI #
1403796

Details

2340.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 2,340 / meter BDIExpress
QTY

Inventory

Total: 20

Category
Brand
Manufacturer Name
SATI
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.11
Product Group - BDI
M02122
Chain Size
04B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.satispa.com
Long Description
Roller Chain; 04B Chain Size; Riveted; 6MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 4MM Roller Diameter; 2.8MM Roller Width; 0.6MM Plate Thickness; 5MM Plate Height; Curved; 1.85MM Pin Diameter
Chain Pitch
0.236 Inch | 6 Millimeter
Pin Diameter
0.073 Inch | 1.85 Millimeter
Roller Width
0.11 Inch | 2.8 Millimeter
Roller Diameter
0.157 Inch | 4 Millimeter
Plate Thickness
0.024 Inch | 0.6 Millimeter
Plate Height
0.197 Inch | 5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh