

SATI
SATI
05B-2 RIV NR. 05B2
SATI SATI
Description
GL 05B-2 ; GL 05B-2 ITA
Roller Chain; 05B-2 Chain Size; Riveted; 8MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 5MM Roller Diameter; 3MM Roller Width; 0.8MM Plate Thickness; 7.1MM Plate Height; Curved; 2.31MM Pin Diameter
Part #
05B2
BDI #
1403802
Details
4170.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/05B-2-RIV-NR-05B2/p/1403802
Your Price
Ft 4,170 / meter
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.36
Product Group - BDI
M02122
Chain Size
05B-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.satispa.com
Long Description
Roller Chain; 05B-2 Chain Size; Riveted; 8MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 5MM Roller Diameter; 3MM Roller Width; 0.8MM Plate Thickness; 7.1MM Plate Height; Curved; 2.31MM Pin Diameter
Roller Width
0.118 Inch | 3 Millimeter
Chain Pitch
0.315 Inch | 8 Millimeter
Pin Diameter
0.091 Inch | 2.31 Millimeter
Plate Height
0.28 Inch | 7.1 Millimeter
Roller Diameter
0.197 Inch | 5 Millimeter
Plate Thickness
0.031 Inch | 0.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh