

SATI
SATI
083-1 C/L NR. 083B1G
SATI SATI
Description
GL 083-1 EÖ.SZ ; GL 083-1 EÖ.SZ ITA
Chain Link; 83 Chain Size; Spring Clip; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 7.75MM Roller Diameter; 4.88MM Roller Width; 1.13MM Plate Thickness; 9.601MM Plate Height; Curved; 4.09MM Pin Diameter
Part #
083B1G
BDI #
1403881
Details
195.0
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/083-1-C-L-NR-083B1G/p/1403881
Your Price
Ft 195 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.008
Product Group - BDI
M02234
Chain Size
83
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.satispa.com
Long Description
Chain Link; 83 Chain Size; Spring Clip; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 7.75MM Roller Diameter; 4.88MM Roller Width; 1.13MM Plate Thickness; 9.601MM Plate Height; Curved; 4.09MM Pin Diameter
Roller Diameter
0.305 Inch | 7.75 Millimeter
Plate Thickness
0.044 Inch | 1.13 Millimeter
Plate Height
0.378 Inch | 9.601 Millimeter
Roller Width
0.192 Inch | 4.88 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pin Diameter
0.161 Inch | 4.09 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh