https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
RENOLD
RENOLD
100 RIV SD 50FT
RENOLD RENOLD
Description
100 RIV SD 50FT ROLLER CHAIN ; 50FT/REL RIVETED
Roller Chain; 100 Chain Size; Riveted; 1-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 0.16" Plate Thickness; 1-3/16" Plate Height; Curved; 0.376" Pin Diameter
Part #
SD100A1R50FT
BDI #
19304751
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/100-RIV-SD-50FT/p/19304751
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.024
EAN
0673766041664
Product Group - BDI
M02290
Chain Size
100
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
50
Minimum Order Quantity
50
Roller Material
Steel
Plate Shape
Curved
Other Features
Standard Duty
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
61.517
Long Description
Roller Chain; 100 Chain Size; Riveted; 1-1/4" Chain Pitch; Standard Chain Series; 1 Strand; Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 0.16" Plate Thickness; 1-3/16" Plate Height; Curved; 0.376" Pin Diameter
Pin Diameter
0.376 Inch | 9.55 Millimeter
Roller Width
0.744 Inch | 18.9 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Plate Thickness
0.16 Inch | 4.064 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Plate Height
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

