Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

11SS RIV 500FT https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-RVT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxMjd8aW1hZ2UvanBlZ3xhRGhsTDJoaU55OHhNRFF4T0RRNU9EWXdNRGs1TUM5SlRrUlZVMVJEU0U1WVdGaGZNVjlTVmxSZlUxUkVYMU5UWHpNd01IZ3pNREF1YW5Cbnw1OTJkYWM4YzkxOTdlZGQzNzVlYmQ3ZThlNjBmMTdmMTFhOTY5YzllZGZlMjY2MWM0NjZkMzNlZTU1YWM4MmM2
21839585 Roller Chains 

TSUBAKI TSUBAKI

11SS RIV 500FT

Description

RS11SS RIV 500FT REEL ROLLER CHAIN ; 0.1475" PITCH RIVETED 500FT/REEL

Roller Chain; 11 Chain Size; Riveted; 0.148" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.09" Roller Diameter; 0.072" Roller Width; 0.015" Plate Thickness; 0.138" Plate Height; Curved; 0.062" Pin Diameter

Part #

11SS RIV 500FT

BDI #
21839585

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.016
EAN
0097039188755
Product Group - BDI
M02290
Chain Size
11
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
500
Minimum Order Quantity
500
Roller Material
304 Stainless Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 11 Chain Size; Riveted; 0.148" Chain Pitch; Standard Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.09" Roller Diameter; 0.072" Roller Width; 0.015" Plate Thickness; 0.138" Plate Height; Curved; 0.062" Pin Diameter
Plate Height
0.138 Inch | 3.505 Millimeter
Pin Diameter
0.062 Inch | 1.575 Millimeter
Roller Width
0.072 Inch | 1.829 Millimeter
Roller Diameter
0.09 Inch | 2.286 Millimeter
Plate Thickness
0.015 Inch | 0.381 Millimeter
Chain Pitch
0.148 Inch | 3.759 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh