12B-1 SD C/L https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTMxMnxpbWFnZS9qcGVnfGFHUmxMMmhpTnk4eE1EYzJOamsxTlRJNE1qUTJNaTlKVGtSWVdGaERTRTVNUzFoZlEweGZNVjlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDUxZjcyZDI2ZjdhYjlkYTcxZGY1OGNlNGExNjMwOGUzMjJiYTU1M2NkOTg0NjU2YjE4OTU3OWQ1MTMxMzU0YzA
1469626 Roller Chains 

RENOLD RENOLD

12B-1 SD C/L

Description

GL 12B-1 EÖ.SZ SD ; GL 12B-1 EÖ.SZ SD REN

Chain Link; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter

Part #

SD12B1 CL

BDI #
1469626

Details

441.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 441 / each BDIExpress
QTY

Inventory

Total: 25

Category
Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.05
Product Group - BDI
M02122
Chain Size
12B
Basic Construction
Riveted
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Standard Duty
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Roller Width
0.46 Inch | 11.68 Millimeter
Roller Diameter
0.475 Inch | 12.07 Millimeter
Plate Thickness
0.071 Inch | 1.8 Millimeter
Pin Diameter
0.225 Inch | 5.72 Millimeter
Plate Height
0.634 Inch | 16.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh