Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

12B-2 SD C/L https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3NzV8aW1hZ2UvanBlZ3xhREl3TDJoak1DOHhNRFF4T0RZM05UY3hNakF6TUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTWw5U1ZsUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiMjM1ZTU1ZDQ5Y2ZmYjEwMjM1MmZiMzU5ODU5ZTg0ZTk0ZGEwMGJkMWUyZDJmZDNmYjAwNzk0YjVlNjZiYzdj
1468189 Roller Chains 

RENOLD RENOLD

12B-2 SD C/L

Description

GL 12B-2 EÖ.SZ SD ; GL 12B-2 EÖ.SZ SD REN

Chain Link; 12B-2 Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter

Part #

SD12B2 CL

BDI #
1468189

Details

869.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 869 / each BDIExpress
QTY

Inventory

Total: 201

Category
Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.1
Product Group - BDI
M02122
Chain Size
12B-2
Basic Construction
Riveted
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Standard Duty
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; 12B-2 Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ISO; 12.07MM Roller Diameter; 11.68MM Roller Width; 1.8MM Plate Thickness; 16.1MM Plate Height; Curved; 5.72MM Pin Diameter
Pin Diameter
0.225 Inch | 5.72 Millimeter
Roller Width
0.46 Inch | 11.68 Millimeter
Plate Height
0.634 Inch | 16.1 Millimeter
Roller Diameter
0.475 Inch | 12.07 Millimeter
Plate Thickness
0.071 Inch | 1.8 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh