TSUBAKI
TSUBAKI
140TT-CL
TSUBAKI TSUBAKI
Description
140 TITAN ROLLER CONNECTOR LINK ; 1-3/4" P TITAN CONNECT LINK
Chain Link; 140 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 1 Strand; Zinc Plated Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.221" Plate Thickness; 1.661" Plate Height; Curved; 1/2" Pin Diameter
Part #
140TT-CL
BDI #
20885888
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/140TT-CL/p/20885888
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.345
EAN
0097039730473
Product Group - BDI
M02122
Chain Size
140
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Zinc Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Titan Series | Special Coated Pin
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
140TTCL
Weight / LBS
0.76
Long Description
Chain Link; 140 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 1 Strand; Zinc Plated Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.221" Plate Thickness; 1.661" Plate Height; Curved; 1/2" Pin Diameter
Roller Diameter
1 Inch | 25.4 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Pin Diameter
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.221 Inch | 5.613 Millimeter
Plate Height
1.661 Inch | 42.189 Millimeter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh