Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

160HZ RIV 10FT https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-HSH-300x300.jpg?context=bWFzdGVyfHJvb3R8OTM0MXxpbWFnZS9qcGVnfGFEY3lMMmcxTkM4eE1ESXlPREl6TmpjM09UVTFNQzlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmU0ZOSVh6TXdNSGd6TURBdWFuQm58MGY0YWE4NjQzNzEzYjJlYjg4NDk5N2YzMWJmZTYwNDNmZjUzZDljYjI1YzE5NzgyMTYzOGE5MTM0NGQ1YzA3NQ
300865 Roller Chains 

DRIVES DRIVES

160HZ RIV 10FT

Description

160HZ RIV 10FT ROLLER CHAIN ; NON RETURNABLE COIL BOXED 10FT/BOX

Roller Chain; 160 Chain Size; Riveted; 2" Chain Pitch; High Strength Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1.126" Roller Diameter; 1-1/4" Roller Width; 0.283" Plate Thickness; 1.899" Plate Height; Curved; 9/16" Pin Diameter

Part #

160HZ RIV 10FT

BDI #
300865

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
3.42
EAN
0642051073864
Product Group - BDI
M02290
Chain Size
160
Basic Construction
Riveted
Component
Chain
Chain Series
High Strength Heavy
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
API Series | Ballized Plate | Through Hardened Pin
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
160HZ-1R 010 FT COIL BOXED
Manufacturer Internal Number
7386
Weight / LBS
7.548
Long Description
Roller Chain; 160 Chain Size; Riveted; 2" Chain Pitch; High Strength Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 1.126" Roller Diameter; 1-1/4" Roller Width; 0.283" Plate Thickness; 1.899" Plate Height; Curved; 9/16" Pin Diameter
Plate Height
1.899 Inch | 48.235 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Roller Diameter
1.126 Inch | 28.6 Millimeter
Plate Thickness
0.283 Inch | 7.188 Millimeter
Roller Width
1.25 Inch | 31.75 Millimeter
Pin Diameter
0.563 Inch | 14.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh