Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

16B-1 SD O/L https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzV8aW1hZ2UvanBlZ3xhR0l5TDJnek15OHhNRFV3TnpNMk56RTROalEyTWk5SlRrUllXRmhEU0U1TVMxaGZUMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw0OWJlZjg1NjI4NWJjOTFkMWZiYmVjODBkYTIyNDljZjBmNmUwNjQ4YTdjMjNkNDQ2N2U1MDgwZGIxMTM1YjNk
1469355 Roller Chains 

RENOLD RENOLD

16B-1 SD O/L

Description

GL 16B-1 HÖ.SZ SD ; GL 16B-1 HÖ.SZ SD REN

Chain Link; 16B Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.88MM Roller Diameter; 17.02MM Roller Width; 4MM Plate Thickness; 21.05MM Plate Height; Curved; 8.28MM Pin Diameter

Part #

SD16B1 OL

BDI #
1469355

Details

1749.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 1,749 / each BDIExpress
QTY

Inventory

Total: 12

Category
Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.078
Product Group - BDI
M02122
Chain Size
16B
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Standard Duty
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; 16B Chain Size; Cottered; 25.4MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 15.88MM Roller Diameter; 17.02MM Roller Width; 4MM Plate Thickness; 21.05MM Plate Height; Curved; 8.28MM Pin Diameter
Pin Diameter
0.326 Inch | 8.28 Millimeter
Roller Diameter
0.625 Inch | 15.88 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Width
0.67 Inch | 17.02 Millimeter
Plate Thickness
0.157 Inch | 4 Millimeter
Plate Height
0.829 Inch | 21.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh