Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

16B-3 SD 5M https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5Njl8aW1hZ2UvanBlZ3xhR016TDJoaFpDOHhNRFV3TnpJeE5qazNOemsxTUM5SlRrUllXRmhEU0U1WVdGaGZNMTlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufGQxMjA2OGE1MjY4Njk5OGE3M2U4NzQzMDY5OGM1NWY1YWFkOTk4NmYzZjdiMTNjY2M2MTI2MDgyM2M2OTM0ODc
1468468 Roller Chains 

RENOLD RENOLD

16B-3 SD 5M

Description

GL 16B-3 SD ; GL 16B-3 SD REN

Roller Chain; 16B-3 Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 3 Strand; Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4.12MM Plate Thickness; 21.08MM Plate Height; Curved; 8.28MM Pin Diameter

Part #

SD16B3

BDI #
1468468

Details

34700.0 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 34,700 / meter BDIExpress
QTY

Inventory

Total: 30

Category
Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
8.13
Product Group - BDI
M02290
Chain Size
16B-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Steel
Plate Shape
Curved
Other Features
Standard Duty
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
8.13
Long Description
Roller Chain; 16B-3 Chain Size; Riveted; 25.4MM Chain Pitch; Standard Chain Series; 3 Strand; Steel; ISO; 15.875MM Roller Diameter; 17.018MM Roller Width; 4.12MM Plate Thickness; 21.08MM Plate Height; Curved; 8.28MM Pin Diameter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Width
0.67 Inch | 17.018 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Plate Height
0.83 Inch | 21.08 Millimeter
Pin Diameter
0.326 Inch | 8.28 Millimeter
Plate Thickness
0.162 Inch | 4.12 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh