REXNORD
REXNORD
1843 C/L
REXNORD REXNORD
Description
1843 C/L ROLLER CHAIN CONNECTING LINK ; NON-RETURNABLE
Chain Link; 1843 Chain Size; Riveted; 1/2" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; 0.14" Pin Diameter
Part #
1843 C/L
BDI #
19421154
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/in/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/1843-C-L/p/19421154
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.01
EAN
0793699567083
Product Group - BDI
M00330
Chain Size
1843
Basic Construction
Riveted
Component
Connecting Link
Chain Series
Conveyor
Number of Strands
1
Material
Steel
Internal Special Features
No
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Steel
Other Features
For 1843 Carbon Steel Base TableTop Chains
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10084585
Weight / LBS
0.02
Long Description
Chain Link; 1843 Chain Size; Riveted; 1/2" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; 0.14" Pin Diameter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Pin Diameter
0.14 Inch | 3.556 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

