Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

200TTRB https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-RVT-STD-DC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODM5MXxpbWFnZS9qcGVnfGFEWXpMMmd6TkM4eE1EUTNOREUxTkRJNU5UTXlOaTlKVGtSVlUxUkRTRTVZV0ZoZk1WOVNWbFJmVTFSRVgwUkRYek13TUhnek1EQXVhbkJufDliYWExYzgzYzViNjk3MTI4ZTA3NjMzMzc3ZGNhM2FiYzJjZmI3ZWI4MDVlOTcwMGU3ZjJkMTY5N2JkZGIwZGQ
27355608 Roller Chains 

TSUBAKI TSUBAKI

200TTRB

Description

200TTRB ROLLER CHAIN ; 200 TITAN RIV 10FT/BOX

Roller Chain; 200 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter

Part #

200TTRB

BDI #
27355608

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
5.28
EAN
0097039117762
Product Group - BDI
M02290
Chain Size
200
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Titan Series | Special Coated Pin
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
Long Description
Roller Chain; 200 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Roller Diameter
1.562 Inch | 39.675 Millimeter
Plate Thickness
0.312 Inch | 7.925 Millimeter
Pin Diameter
0.781 Inch | 19.837 Millimeter
Plate Height
2.374 Inch | 60.3 Millimeter
Roller Width
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh