https://www.bdiexpress.com/medias/INDXXXCHNLKX-RL-1-RVT-DPDRV-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYxOXxpbWFnZS9qcGVnfGFHRmlMMmc0WkM4eE1ESXlPREkxTURVM05EZzNPQzlKVGtSWVdGaERTRTVNUzFoZlVreGZNVjlTVmxSZlJGQkVVbFpmTXpBd2VETXdNQzVxY0djfDU1ZWUxODZkOTZmYTYzMWYzMjJjZjRmZmNhNWUwNDY0MzVhMWY2ZjI1NWE3NjBkN2IwNzhlZDRkMGE1M2NhZjQ
https://www.bdiexpress.com/medias/INDXXXCHNLKX-RL-1-RVT-DPDRV-300x300.jpg?context=bWFzdGVyfHJvb3R8ODYxOXxpbWFnZS9qcGVnfGFHRmlMMmc0WkM4eE1ESXlPREkxTURVM05EZzNPQzlKVGtSWVdGaERTRTVNUzFoZlVreGZNVjlTVmxSZlJGQkVVbFpmTXpBd2VETXdNQzVxY0djfDU1ZWUxODZkOTZmYTYzMWYzMjJjZjRmZmNhNWUwNDY0MzVhMWY2ZjI1NWE3NjBkN2IwNzhlZDRkMGE1M2NhZjQ
MORSE INDUSTRIAL
MORSE INDUSTRIAL
2080 R/L
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
2080 R/L ROLLER LINK ; NON RETURNABLE POR
Chain Link; 2080 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.934" Plate Height; Curved; 0.312" Pin Diameter
Part #
120971
BDI #
340911
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/2080-R-L/p/340911
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.109
EAN
0662288393085
Product Group - BDI
M02122
Chain Size
2080
Basic Construction
Riveted
Component
Roller Link
Chain Series
Double Pitch Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Power Transmission
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2080 R/L
Manufacturer Internal Number
120971
Weight / LBS
0.24
Long Description
Chain Link; 2080 Chain Size; Riveted; 2" Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ANSI; 5/8" Roller Diameter; 5/8" Roller Width; 1/8" Plate Thickness; 0.934" Plate Height; Curved; 0.312" Pin Diameter
Pin Diameter
0.312 Inch | 7.925 Millimeter
Roller Diameter
0.625 Inch | 15.875 Millimeter
Plate Height
0.934 Inch | 23.724 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Plate Thickness
0.125 Inch | 3.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

