

RENOLD
RENOLD
20B-1 SD 2.5M
RENOLD RENOLD
Description
GL 20B-1 SD ; GL 20B-1 SD REN
Roller Chain; 20B Chain Size; Riveted; 31.75MM Chain Pitch; Standard Chain Series; 1 Strand; Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.62MM Plate Thickness; 26.42MM Plate Height; Curved; 10.19MM Pin Diameter
Part #
SD20B1
BDI #
1469324
Details
14457.0
HUF
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/20B-1-SD-2-5M/p/1469324
Your Price
Ft 14,457 / meter
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
3.7
Product Group - BDI
M02290
Chain Size
20B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Steel
Plate Shape
Curved
Other Features
Standard Duty
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
3.7
Long Description
Roller Chain; 20B Chain Size; Riveted; 31.75MM Chain Pitch; Standard Chain Series; 1 Strand; Steel; ISO; 19.05MM Roller Diameter; 19.56MM Roller Width; 4.62MM Plate Thickness; 26.42MM Plate Height; Curved; 10.19MM Pin Diameter
Plate Height
1.04 Inch | 26.42 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Plate Thickness
0.182 Inch | 4.62 Millimeter
Pin Diameter
0.401 Inch | 10.19 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Roller Width
0.77 Inch | 19.56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh