

TSUBAKI
TSUBAKI
264-EN-3-OL
TSUBAKI TSUBAKI
Description
264-EN-3-OL ; POR OFFSET LINK
Chain Link; 264-3 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 3/8" Plate Thickness; 2.366" Plate Height; Curved; 7/8" Pin Diameter
Part #
264-EN-3-OL
BDI #
20887918
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/264-EN-3-OL/p/20887918
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
1.406
Product Group - BDI
M02122
Chain Size
264-3
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Energy Series | Extended Pin with Thread
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 264-3 Chain Size; Cottered; 2-1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 3/8" Plate Thickness; 2.366" Plate Height; Curved; 7/8" Pin Diameter
Roller Width
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.375 Inch | 9.525 Millimeter
Plate Height
2.366 Inch | 60.096 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Pin Diameter
0.875 Inch | 22.225 Millimeter
Roller Diameter
1.562 Inch | 39.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh