Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

35 LOT RIV 104P 39IN https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM1NXxpbWFnZS9qcGVnfGFETTNMMmd6TVM4eE1EUXpNakU1TVRjNU1URXpOQzlKVGtSVlUxUkRTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58NzQxYTIwZDNkMWMwZTkwYTJiZWE2MzNjNmI1ZjFmNTlmMDI3ODQwOTIyOTA1MmQzNmY5ZDE0ODY1MTM1ZGQ1NA
24922785 Roller Chains 

TSUBAKI TSUBAKI

35 LOT RIV 104P 39IN

Description

35 LOTUS RIV 104P 39IN ROLLER CHAIN

Roller Chain; 35 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter

Part #

35 LOT RIV 104P 39IN

BDI #
24922785

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
35
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
High Speed
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Lotus Series | Pre Lubricated | Solid Roller | 104 Links
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 35 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
Plate Thickness
0.05 Inch | 1.27 Millimeter
Plate Height
0.354 Inch | 8.992 Millimeter
Pin Diameter
0.141 Inch | 3.581 Millimeter
Roller Width
0.188 Inch | 4.775 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Roller Diameter
0.2 Inch | 5.08 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh