Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

40B-2 46 PITCHES LONG https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNnxpbWFnZS9qcGVnfGFERTBMMmcxTkM4eE1EYzJPRE01TWpnNE1ERTFPQzlKVGtSWVdGaERTRTVZV0ZoZk1sOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MDEyYjI3MDQ3MzJmMzExMjYyYTJkZmIxZGIzMDRlY2NmZDYxNTU1MjYzYzVlMDYyMDBjMjkxYjc2YTk4YWQ4ZQ
1486218 Roller Chains 

RENOLD RENOLD

40B-2 46 PITCHES LONG

Description

GL 40B-2 46 LINKS ; GL 40B-2-46 LINKS REN

Roller Chain; 40B-2 Chain Size; Riveted; 63.5MM Chain Pitch; Standard Chain Series; 2 Strand; Steel; ISO; 39.37MM Roller Diameter; 39.3MM Roller Width; 8.13MM Plate Thickness; 52.96MM Plate Height; Curved; 22.89MM Pin Diameter

Part #

40B-2 46 PITCHES LONG

BDI #
1486218

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Category
Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
Weight / Kilogram
7.1
Product Group - BDI
M02290
Chain Size
40B-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Steel
Plate Shape
Curved
Other Features
46 Links
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
7.1
Long Description
Roller Chain; 40B-2 Chain Size; Riveted; 63.5MM Chain Pitch; Standard Chain Series; 2 Strand; Steel; ISO; 39.37MM Roller Diameter; 39.3MM Roller Width; 8.13MM Plate Thickness; 52.96MM Plate Height; Curved; 22.89MM Pin Diameter
Plate Height
2.085 Inch | 52.96 Millimeter
Roller Diameter
1.55 Inch | 39.37 Millimeter
Plate Thickness
0.32 Inch | 8.13 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Roller Width
1.547 Inch | 39.3 Millimeter
Pin Diameter
0.901 Inch | 22.89 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh