40CL SA1 https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-STD-SA1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczODF8aW1hZ2UvanBlZ3xhRFJtTDJobVlpODVORGN6TkRFeU9EVTNPRGcyTG1wd1p3fGY2ZmNlZWFmOTgwZjY0NjEwYTAzYTQ0OWMzZjdkNmU3OWZlMjAxMGEyMGU3NDE5NGE1ZmJkYTgyYzFlMmFhNDY
17023066 Roller Chains 

TSUBAKI TSUBAKI

40CL SA1

Description

TSUBAKI 40CL SA1

Chain Link; 40 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter

Part #

40CL SA1

BDI #
17023066

Details

1274.7 HUF 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Ft 1,275 / each
Ft 4,561 / each
BDIExpress
QTY

Inventory

Total: 30

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.008
Product Group - BDI
M02290
Chain Size
40
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
With SA1 Attachment
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Manufacturer Item Number
GL 08A-1 PC SA1 FÜLES SZEM TSU
Long Description
Chain Link; 40 Chain Size; Spring Clip; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 0.472" Plate Height; Curved; 5/32" Pin Diameter
Plate Height
0.472 Inch | 11.989 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Roller Width
0.312 Inch | 7.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh