

TSUBAKI
TSUBAKI
40P POLYACETAL
TSUBAKI TSUBAKI
Description
RSP40P PLASTIC BLOCK CHAIN
Roller Chain; 40P Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Plastic; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 1/2" Plate Height; Straight
Part #
40P POLYACETAL
BDI #
21579613
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/40P-POLYACETAL/p/21579613
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
40P
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Plastic
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Plastic
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 40P Chain Size; Cottered; 1/2" Chain Pitch; Standard Chain Series; 1 Strand; Plastic; ANSI; 0.312" Roller Diameter; 0.312" Roller Width; 0.06" Plate Thickness; 1/2" Plate Height; Straight
Chain Pitch
0.5 Inch | 12.7 Millimeter
Roller Width
0.312 Inch | 7.925 Millimeter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Plate Height
0.5 Inch | 12.7 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh