https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-STD-AS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA3NHxpbWFnZS9qcGVnfGFHSTRMMmcyTmk4eE1EYzNNamM1TXpZeU1qVTFPQzlKVGtSWVdGaERTRTVZV0ZoZk0xOVNWbFJmVTFSRVgwRlRYek13TUhnek1EQXVhbkJufDgyNjU0ZTM1ODRiYmEwMWNkNWRhMWJjN2Y1MDQ2ZTVmNTAxYjhkNjEyYjllNzRkNmVhMTA1ZWQ5ZjFhMmJmZGQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-STD-AS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA3NHxpbWFnZS9qcGVnfGFHSTRMMmcyTmk4eE1EYzNNamM1TXpZeU1qVTFPQzlKVGtSWVdGaERTRTVZV0ZoZk0xOVNWbFJmVTFSRVgwRlRYek13TUhnek1EQXVhbkJufDgyNjU0ZTM1ODRiYmEwMWNkNWRhMWJjN2Y1MDQ2ZTVmNTAxYjhkNjEyYjllNzRkNmVhMTA1ZWQ5ZjFhMmJmZGQ
IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
50-3 RIV 100FT JWIS
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
50-3 RIV 100FT JWIS ROLLER CHAIN ; 100FT/REL
Roller Chain; 50-3 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 3 Strand; Alloy Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.079" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
Part #
81021523
BDI #
20646057
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/50-3-RIV-100FT-JWIS/p/20646057
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.953
EAN
0847648215232
Product Group - BDI
M02290
Chain Size
50-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Alloy Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
100
Minimum Order Quantity
100
Roller Material
Alloy Steel
Plate Shape
Curved
Other Features
JWIS Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
50-3 RIV 100FT JWIS
Manufacturer Internal Number
81021523
Weight / LBS
2.0996
Long Description
Roller Chain; 50-3 Chain Size; Riveted; 5/8" Chain Pitch; Standard Chain Series; 3 Strand; Alloy Steel; ANSI; 0.4" Roller Diameter; 0.37" Roller Width; 0.079" Plate Thickness; 19/32" Plate Height; Curved; 0.2" Pin Diameter
Plate Thickness
0.079 Inch | 2.007 Millimeter
Roller Width
0.37 Inch | 9.398 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Plate Height
0.594 Inch | 15.088 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

